R399A;090LT34FH6520
        
            Description
            
            090LT34FH6520 GP AC MOTOR ; 3HP 3600RPM TEFC 90LD 3/60/230/460V
    
Part # R399A
BDI # 22327412
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1
                        
        
                            Sync RPM:
                            
                                3500/2875
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                25.4
                        
        
                            Overall Length - Inch:
                            
                                7.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 7.2/3.6 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
R379A;090LT34FH6420
        
            Description
            
            090LT34FH6420 GP AC MOTOR ; 3HP 3600RPM TEFC 90LC 3/60/230/460V
    
Part # R379A
BDI # 22327410
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1
                        
        
                            Sync RPM:
                            
                                3500/2875
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                25.4
                        
        
                            Overall Length - Inch:
                            
                                7.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 7.2/3.6 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid