U247;145TTDR6002

COMPARE

U247;145TTDR6002

Description
145TTDR6002 GP AC MOTOR ; 3HP 3600RPM DP 145T 3/60/50/230/460V

LEESON

Part # U247

BDI # 22328035

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3500/2890
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY