GT1206;145TTFR6009

COMPARE

GT1206;145TTFR6009

Description
145TTFR6009 GP AC MOTOR ; 2HP 3600RPM TEFC 145TC 3/60/230/460V

LEESON

Part # GT1206

BDI # 22328217

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500/2910
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT5106;145TTFR16012

COMPARE

GT5106;145TTFR16012

Description
145TTFR16012 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JMV 3/60/230/460V

LEESON

Part # GT5106

BDI # 22328089

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500/2910
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
145TTFR16013

COMPARE

145TTFR16013

Description
145TTFR16013 PUMP AC MOTOR ; POR 2HP 3600RPM TEFC 145JM 3/60/230/460V

LEESON

Part # GT3106

BDI # 22328091

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500/2910
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122112.00

COMPARE

122112.00

Description
122112.00 PUMP AC MOTOR ; POR 2HP 3600RPM TEFC 230/460V 3PH 60HZ

LEESON

Part # 122112.00

BDI # 24535759

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500/2910
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY