U363A;145TTFR16106
Description
145TTFR16106 PUMP AC MOTOR ; 3HP 3600RPM TEFC 145JM 3/60/230/460V
Part # U363A
BDI # 22328189
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3505/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method:
Rigid
C236B;145TTFR16105
Description
145TTFR16105 GP AC MOTOR ; 3HP 3600RPM TEFC 145TC 3/60/230/460V
Part # C236B
BDI # 22328187
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3505/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method:
Round Frame