119534.00

COMPARE

119534.00

Description
119534.00 FARM DUTY MOTOR ; 2HP 3600RPM 56J TEFC 460V 3PH 60HZ

LEESON

Part # 119534.00

BDI # 22501095

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3550
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.75
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.9 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY

COMPARE

194102.00

Description
194102.00 GENERAL PURPOSE MOTOR ; POR 3HP 3600RPM 182TC TEFC 575V 3PH 60HZ

LEESON

Part # 194102.00

BDI # 22501131

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3550
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY