E610;326TSTFS6501
        
            Description
            
            E610;326TSTFS6501 3PHASE AC MOTOR ; 50HP 3600RPM TEFC 326TS 3/60/460V
    
Part # E610;326TSTFS6501
BDI # 22331803
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.875
                        
        
                            Sync RPM:
                            
                                3552
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                47.625
                        
        
                            Overall Length - Inch:
                            
                                13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                50HP
                        
        
                            Other Features:
                            
                                Current Rating 56.5 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid