121274.00

COMPARE

121274.00

Description
121274.00 SPECIAL VOLTAGE MOTOR ; 1 5HP 1.1KW 2850RPM 220/380V 3PH 50HZ

LEESON

Part # 121274.00

BDI # 554844

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 11.92
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5/2.9/2.5 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
KG319;5K49UN8052

COMPARE

KG319;5K49UN8052

Description
5K49UN8052 GP AC MOTOR ; 2HP 1425RPM DP 145T 3 /50/220/380V

LEESON

Part # KG319

BDI # 17092526

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
5K42JN4163

COMPARE

5K42JN4163

Description
5K42JN4163 GP AC MOTOR ; 1/2HP 1425RPM DP 56 3/50/220/380V

LEESON

Part # K318

BDI # 1482997

Features

Enclosure: DP
Shaft Diameter - Inch: 0.63
Sync RPM: 1425
Hertz: 50
Shaft Diameter - Millimeter: 16.002

Overall Length - Inch: 5.72
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY