121275.00
        
            Description
            
            121275.00 SPECIAL VOLTAGE MOTOR ; 1 5HP 1.1KW 1440RPM 220/380V 3PH 50HZ
    
Part # 121275.00
BDI # 554845
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1500
                        
        
                            Hertz:
                            
                                50
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                12.42
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 5.8/3.3/2.85 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                C-Face
                        
        
121095.00
        
            Description
            
            121095.00 SPECIAL VOLTAGE MOTOR ; POR 2HP 1.5KW 1440RPM 145 IP54 220/380V
    
Part # 121095.00
BDI # 20183081
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1500
                        
        
                            Hertz:
                            
                                50
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 6.3/3.65/3.15 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
121277.00
        
            Description
            
            121277.00 GENERAL PURPOSE AC MOTOR ; POR 2HP 1425RPM 220/380-440V
    
Part # 121277.00
BDI # 554847
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1500
                        
        
                            Hertz:
                            
                                50
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                13.42
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 6.3/3.65/3.15 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                C-Face