Page 1 of 256

Next

Compare
R313A;080T17FH15327

COMPARE

R313A;080T17FH15327

Description
080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V

LEESON

Part # R313A

BDI # 22327326

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1740/1420
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
114638.00

COMPARE

114638.00

Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114638.00

BDI # 20182620

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.48
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
E349;143TTTN6026

COMPARE

E349;143TTTN6026

Description
143TTTN6026 WASHDOWN MOTOR ; 11800RPM TEFC 143TC 3/60/230/460V

LEESON

Part # E349

BDI # 22088632

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1735/1465
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
119513.00

COMPARE

119513.00

Description
119513.00 WASHDOWN MOTOR ; 1HP 1170RPM 56C TEFC 230/460V 3PH 60HZ

LEESON

Part # 119513.00

BDI # 22501081

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1170/975
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM22649

COMPARE

LM22649

Description
LM22649 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TEFC 56C 3/60/230/460

LEESON

Part # LM22649

BDI # 558833

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY