109101.00
Description
109101.00 PERMANENT MAGNET DC MOTOR ; 1HP DC 1800 RPM S56C TEFC
Part # 109101.00
BDI # 20180961
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 25.5 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
109104.00
Description
109104.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM S56CZ TEFC 36V
Part # 109104.00
BDI # 20182237
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 36 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
098381.00
Description
098381.00 LOW VOLTAGE MOTOR ; POR .50HP 1800 36VDC TEFC
Part # 09838100
BDI # 553933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 13.5 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
33-2500Z282-A
Description
33-2500Z282-A ; .5HP 1750RPM DC 42YZ 3320P TENV F3 BRAKE
Part # 33-2500Z282-A
BDI # 20106417
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.75
Sync RPM:
1750
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.53
Current:
DC
Voltage:
36
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face