Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                3.375
                        
        
                            Sync RPM:
                            
                                1000
                        
        
                            Hertz:
                            
                                50
                        
        
                            Shaft Diameter - Millimeter:
                            
                                85.725
                        
        
                            Overall Length - Inch:
                            
                                42.87
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                100HP
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
37-0000-0008
        
            Description
            
            37-0000-0008 THREE PHASE MOTOR ; 5HP 1770RPM 3PH 60HZ TEFC ENCLOSURE
    
Part # 37-0000-0008
BDI # 27602879
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.375
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                34.925
                        
        
                            Overall Length - Inch:
                            
                                19.49
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Other Features:
                            
                                Single Speed | Reversible Shaft Rotation
                        
        
                            Mounting Method:
                            
                                C-Face