E300;143TTTN6030
Description
143TTTN6030 GP AC MOTOR ; 1HP 1800RPM TENV 143T 3/60/575V
Part # E300
BDI # 22327733
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1735
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid
B300;048S17D2052
Description
048S17D2052 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V
Part # B300
BDI # 22325801
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
JXCP18-LEFS16REB-300
Description
JXCP18-LEFS16REB-300 ELEC CONTROLLER
Part # JXCP18-LEFS16REB-300
BDI # 28567874
417077-300
Description
417077-300 ENCODER FEEDBACK KIT ; AVTRON HS35M 2048 TE/FV FL180-FL440
Part # 417077-300
BDI # 27356357
TSB-3CT-300
Description
TSB-3CT-300 SHOCK RELAY ; TSB-3CT-300 EXTERNAL CT
Part # TSB-3CT-300
BDI # 929107