Page 1 of 2

Next

Compare
825087

COMPARE

825087

Description
825087 OBSOLETE DO NOT USE 08/22 ; .5H1800R184TEPFC230460V3PH60HZCT40C1

LEESON

Part # 825087.00

BDI # 20181318

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.8-12.4/6.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
CL5027T

COMPARE

CL5027T

Description
CL5027T ; 2HP 1725RPM 1PH 182TC X3634L

BALDOR-RELIANCE

Part # CL5027T

BDI # 126102

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.86
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDXM7142T

COMPARE

IDXM7142T

Description
IDXM7142T ; 3HP 1755RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDXM7142T

BDI # 128979

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.24
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDXM7144T

COMPARE

IDXM7144T

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # IDXM7144T

BDI # 128980

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.24
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L5027T

COMPARE

L5027T

Description
L5027T ; 2HP 1725RPM 1PH 182T X3634L

BALDOR-RELIANCE

Part # L5027T

BDI # 129627

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 17.42
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY