EM7170T
Description
EM7170T OBSOLETE DO NOT USE 7/21 ; 10 7.5HP 1760 1465RPM 3PH 60
Part # EM7170T
BDI # 127611
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Rigid