Page 1 of 4

Next

Compare
116605.00

COMPARE

116605.00

Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH

LEESON

Part # 116605.00

BDI # 20180653

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
111944.00

COMPARE

111944.00

Description
111944.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 3450RPM 56 208-230/460V 3PH

LEESON

Part # 111944.00

BDI # 554598

Features

Enclosure: TENV | XP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.1-1.1/0.65 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
116607.00

COMPARE

116607.00

Description
116607.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1140RPM 56 1PH 60HZ

LEESON

Part # 116607.00

BDI # 20181930

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7.8/3.6-3.9 Ampere | 6 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
G647;056T17E5309

COMPARE

G647;056T17E5309

Description
056T17E5309 EP AC MOTOR ; 1/3HP 1800RPM EPNV 56 3/60/208230/460V

LEESON

Part # G647

BDI # 20181908

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.2-1.2/0.60 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G651;056C17G5315

COMPARE

G651;056C17G5315

Description
056C17G5315 EP AC MOTOR ; 1/3HP 1800RPM EPFC 56 1/60/115/208230V

LEESON

Part # G651

BDI # 20181907

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6/3.1-3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY