IDXM7064T

COMPARE

IDXM7064T

Description
IDXM7064T AC MOTOR

BALDOR-RELIANCE

Part # IDXM7064T

BDI # 128976

Features

Enclosure: XPFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 32.12
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM7064T

COMPARE

EM7064T

Description
EM7064T EXPLOSION PROOF AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M

BALDOR-RELIANCE

Part # EM7064T

BDI # 127550

Features

Enclosure: XP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY