119439.00
Description
119439.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3600RPM 56C 230/460V 3PH 60HZ
Part # 119439.00
BDI # 22500887
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.2-4/2 Ampere | 2 Poles
Mounting Method:
Rigid
119429.00
Description
119429.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3600RPM 56J EPFC 230/460V 3PH 60HZ
Part # 119429.00
BDI # 22500879
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.45
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.2-4/2 Ampere | 2 Poles
Mounting Method:
C-Face
119440.00
Description
119440.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 56C 230/460V 3PH 60HZ
Part # 119440.00
BDI # 22501051
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid