116183.00
Description
116183.00 EXPLOSION PROOF AC MOTOR ; 1 1/2HP 3450RPM 56 115/208-230V
Part # 116183.00
BDI # 20180822
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.95
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.4/8.4-7.7 Ampere | 2 Poles
Mounting Method:
C-Face
114424.00
Description
114424.00 EXPLOSION PROOF AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 115/208-230VAC
Part # 114424.00
BDI # 20180820
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.44
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.4/8.4-7.7 Ampere | 2 Poles
Mounting Method:
C-Face
116615.00
Description
116615.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 56C EPFC 115/208-230V
Part # 116615.00
BDI # 20180821
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.4/8.4-7.7 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
119430.00
Description
119430.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 56C EPFC 230/460V 3PH 60HZ
Part # 119430.00
BDI # 24535897
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.94
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face
122396.00
Description
122396.00 EXPLOSION PROOF AC MOTOR ; 1.5HP 1800RPM 145TC 230/460V 3PH 60HZ
Part # 122396.00
BDI # 24535935
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid