D7601-E08-E08-02-SS-X
Description
D7601-E08-E08-02-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D7601-E08-E08-02-SS-X
BDI # 26564227
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7605-E08-02-E08-SS-X
Description
D7605-E08-02-E08-SS-X TUBE ADAPTER, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D7605-E08-02-E08-SS-X
BDI # 26564262
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D8400-L06-10-ED
Description
D8400-L06-10-ED TUBE ADAPTER, L06MBT-10MM ED STRAIGHT (SMARTCATALOG)
Part # D8400-L06-10-ED
BDI # 26556643
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D2650-L06-L06-L06-L06-SS
Description
D2650-L06-L06-L06-L06-SS TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT SS (SMARTCATALOG)
Part # D2650-L06-L06-L06-L06-SS
BDI # 26565433
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D8400-L06-10-ED-SS-X
Description
D8400-L06-10-ED-SS-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE SS (SMARTCATALOG)
Part # D8400-L06-10-ED-SS-X
BDI # 26564836
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting