Page 1 of 116

Next

Compare
D6602-S08-S08-S08

COMPARE

D6602-S08-S08-S08

Description
D6602-S08-S08-S08 TUBE TEE, S08MBT-S08FMS-S08MBT (SMARTCATALOG)

BRENNAN

Part # D6602-S08-S08-S08

BDI # 26563776

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6400-S08-04-O-SS

COMPARE

D6400-S08-04-O-SS

Description
D6400-S08-04-O-SS TUBE ADAPTER, S08MBT-04MORB STRAIGHT SS (SMARTCATALOG)

BRENNAN

Part # D6400-S08-04-O-SS

BDI # 26555403

Features

Fitting Type: Straight
Inch - Metric: Inch
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D8400-S08-14-CF-SS-X

COMPARE

D8400-S08-14-CF-SS-X

Description
D8400-S08-14-CF-SS-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D8400-S08-14-CF-SS-X

BDI # 26564315

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7601-L10-L10-08-SS

COMPARE

D7601-L10-L10-08-SS

Description
D7601-L10-L10-08-SS TUBE TEE, L10MBT-L10MBT-08MBSPT BRANCH SS (SMARTCATALOG)

BRENNAN

Part # D7601-L10-L10-08-SS

BDI # 26564221

Features

Fitting Type: Tee
Inch - Metric: Inch
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D8400-L10-14-ED-X

COMPARE

D8400-L10-14-ED-X

Description
D8400-L10-14-ED-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)

BRENNAN

Part # D8400-L10-14-ED-X

BDI # 26557176

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY