D2701-LN-S30-S30-SS-X
Description
D2701-LN-S30-S30-SS-X TUBE ELBOW, BH 90D W/OUT TUBE NUT & SLEEVE SS (SMARTCATALOG)
Part # D2701-LN-S30-S30-SS-X
BDI # 26557816
Features
Fitting Type:
Elbow | Bulkhead
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve | With Locknut
Product Name:
Compression Fitting
D2405-S30-20-SS-X
Description
D2405-S30-20-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)
Part # D2405-S30-20-SS-X
BDI # 26558207
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6400-S30-20-O
Description
D6400-S30-20-O TUBE ADAPTER, S30MBT-20MORB STRAIGHT (SMARTCATALOG)
Part # D6400-S30-20-O
BDI # 26558839
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6500-S30-S30
Description
D6500-S30-S30 TUBE ELBOW, S30MBT-S30FMS 90 DEGREE (SMARTCATALOG)
Part # D6500-S30-S30
BDI # 26558836
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6400-S30-20-O-SS-X
Description
D6400-S30-20-O-SS-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE SS (SMARTCATALOG)
Part # D6400-S30-20-O-SS-X
BDI # 26565252
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting