D7505-SP-L35-20-ED-SS
Description
D7505-SP-L35-20-ED-SS TUBE ADAPTER, L35FMSP-20MBSPP ED STRAIGHT SS (SMARTCATALOG)
Part # D7505-SP-L35-20-ED-SS
BDI # 26556965
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Elastomeric Seal
Product Name:
Pipe Adapter
D6504-L35-L18-SS
Description
D6504-L35-L18-SS TUBE ADAPTER, L35FMS-L18MBT STRAIGHT SS (SMARTCATALOG)
Part # D6504-L35-L18-SS
BDI # 26560177
Features
Fitting Type:
Straight | Reducer
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D6504-L35-L22
Description
D6504-L35-L22 TUBE ADAPTER, L35FMS-L22MBT STRAIGHT (SMARTCATALOG)
Part # D6504-L35-L22
BDI # 26560178
Features
Fitting Type:
Straight | Reducer
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D6504-L35-L22-X
Description
D6504-L35-L22-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D6504-L35-L22-X
BDI # 26560872
Features
Fitting Type:
Straight | Reducer
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7400-L35-24-CF-X
Description
D7400-L35-24-CF-X TUBE ADAPTER, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D7400-L35-24-CF-X
BDI # 26562007
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting