Page 1 of 9

Next

Compare
D2650-E04-E04-E04-E04-SS-X

COMPARE

D2650-E04-E04-E04-E04-SS-X

Description
D2650-E04-E04-E04-E04-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-E04-E04-E04-E04-SS-X

BDI # 26565435

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Extra Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7501-E04-02-X

COMPARE

D7501-E04-02-X

Description
D7501-E04-02-X TUBE ELBOW, 90DEG W/O TUBE NUT/SLEEVE (SMARTCATALOG)

BRENNAN

Part # D7501-E04-02-X

BDI # 26560444

Features

Fitting Type: Elbow
Inch - Metric: Metric
Material: Steel
Other Features: Extra Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2404-E04-02-SS-X

COMPARE

D2404-E04-02-SS-X

Description
D2404-E04-02-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D2404-E04-02-SS-X

BDI # 26561292

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Extra Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2500-E04-E04

COMPARE

D2500-E04-E04

Description
D2500-E04-E04 TUBE ELBOW, E04MBT-E04MBT 90 DEGREE (SMARTCATALOG)

BRENNAN

Part # D2500-E04-E04

BDI # 26556250

Features

Fitting Type: Union Elbow
Inch - Metric: Metric
Material: Steel
Other Features: Extra Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2403-E04-E04-SS-X

COMPARE

D2403-E04-E04-SS-X

Description
D2403-E04-E04-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D2403-E04-E04-SS-X

BDI # 26555099

Features

Fitting Type: Union Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Extra Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY