D6505-S06-04-SS
Description
D6505-S06-04-SS TUBE ADAPTER, S06FMS-04MP STRAIGHT SS (SMARTCATALOG)
Part # D6505-S06-04-SS
BDI # 26560279
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Pipe Adapter
D7505-L12-06-ED-SS
Description
D7505-L12-06-ED-SS TUBE ADAPTER, L12MBT-06MBSPP ED STRAIGHT SS (SMARTCATALOG)
Part # D7505-L12-06-ED-SS
BDI # 26560777
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Elastomeric Seal
Overall Length - Inch:
1.831
Product Name:
Pipe Adapter
Overall Length - Millimeter:
46.5
D7505-S12-04-ED-SS
Description
D7505-S12-04-ED-SS TUBE ADAPTER, S12MBT-04MBSPP ED STRAIGHT SS (SMARTCATALOG)
Part # D7505-S12-04-ED-SS
BDI # 26564510
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Elastomeric Seal
Overall Length - Inch:
1.772
Product Name:
Pipe Adapter
Overall Length - Millimeter:
45
D7506-L12-04GP-SS
Description
D7506-L12-04GP-SS TUBE ADAPTER, GAUGE PORT STRAIGHT SS (SMARTCATALOG)
Part # D7506-L12-04GP-SS
BDI # 26555191
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Gauge Port
Product Name:
Pipe Adapter
D7506-L22-12-SS
Description
D7506-L22-12-SS TUBE ADAPTER, L22FMS-12FBSPP STRAIGHT SS (SMARTCATALOG)
Part # D7506-L22-12-SS
BDI # 26555190
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Pipe Adapter