7005-16-L28-36
Description
7005-16-L28-36 STRAIGHT TUBE ADAPTER ; 16MJ-36MM MBT LIGHT PORT/TUBE
Part # 7005-16-L28-36
BDI # 17207757
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Product Name:
Flared Fitting
7007-16-L28-36
Description
7007-16-L28-36 TUBE ADAPTER ; 16MJ-36FMS STRAIGHT DIN/DKO SOFT
Part # 7007-16-L28-36
BDI # 26562514
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Other Features:
Light Type
Product Name:
Flared Fitting
D6500-S25-S25-X
Description
D6500-S25-S25-X TUBE ELBOW, 90DEG W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D6500-S25-S25-X
BDI # 26561905
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6504-SP-L28-L18-SS
Description
D6504-SP-L28-L18-SS TUBE ADAPTER, L28FMSP-L18MBT STRAIGHT SS (SMARTCATALOG)
Part # D6504-SP-L28-L18-SS
BDI # 26555696
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D6602-SP-L28-L28-L28
Description
D6602-SP-L28-L28-L28 TUBE TEE, L28MBT-L28FMSP-L28MBT (SMARTCATALOG)
Part # D6602-SP-L28-L28-L28
BDI # 26556565
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting