Page 1 of 21

Next

Compare
D2650-L35-L35-L35-L35-X

COMPARE

D2650-L35-L35-L35-L35-X

Description
D2650-L35-L35-L35-L35-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L35-L35-L35-L35-X

BDI # 26556442

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6504-SP-L35-L08

COMPARE

D6504-SP-L35-L08

Description
D6504-SP-L35-L08 TUBE ADAPTER, L35FMSP-L08MBT STRAIGHT (SMARTCATALOG)

BRENNAN

Part # D6504-SP-L35-L08

BDI # 26563995

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-L35-L35-L35-SS-X

COMPARE

D2603-L35-L35-L35-SS-X

Description
D2603-L35-L35-L35-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D2603-L35-L35-L35-SS-X

BDI # 26565432

Features

Fitting Type: Union Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-L35-L35-L42-SS-X

COMPARE

D2603-L35-L35-L42-SS-X

Description
D2603-L35-L35-L42-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D2603-L35-L35-L42-SS-X

BDI # 26565431

Features

Fitting Type: Tee | Reducing
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6600-L35-L35-L35-SS

COMPARE

D6600-L35-L35-L35-SS

Description
D6600-L35-L35-L35-SS TUBE TEE, L35MBT-L35MBT-L35FMS BRANCH SS (SMARTCATALOG)

BRENNAN

Part # D6600-L35-L35-L35-SS

BDI # 26555956

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY