D6602-S38-S38-S38-X
Description
D6602-S38-S38-S38-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-S38-S38-S38-X
BDI # 26562722
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2603-S38-S38-S38-SS
Description
D2603-S38-S38-S38-SS TUBE TEE, S38MBT-S38MBT-S38MBT SS (SMARTCATALOG)
Part # D2603-S38-S38-S38-SS
BDI # 26558326
Features
Fitting Type:
Union Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-L42-L42-L42-L42-SS-X
Description
D2650-L42-L42-L42-L42-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L42-L42-L42-L42-SS-X
BDI # 26556441
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6504-SP-S38-S08-SS-X
Description
D6504-SP-S38-S08-SS-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE SS (SMARTCATALOG)
Part # D6504-SP-S38-S08-SS-X
BDI # 26554691
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6504-SP-S38-S12-SS
Description
D6504-SP-S38-S12-SS TUBE ADAPTER, S38FMSP-S12MBT STRAIGHT SS (SMARTCATALOG)
Part # D6504-SP-S38-S12-SS
BDI # 26554730
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting