C2403-06-06
Description
C2403-06-06 STRAIGHT TUBE UNION ; 3/8" TUBE X 3/8" TUBE FLARELESS BITE
Part # C2403-06-06
BDI # 17208394
Features
Fitting Type:
Union Straight
Inch - Metric:
Inch
Material:
Steel
Product Name:
Compression Fitting
D7803-S20-S20-12-CF-SS-X
Description
D7803-S20-S20-12-CF-SS-X TUBE TEE, W/OUT NUT & SLEEVE SS (SMARTCATALOG)
Part # D7803-S20-S20-12-CF-SS-X
BDI # 26556654
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7601-S10-S10-06
Description
D7601-S10-S10-06 TUBE TEE, S10MBT-S10MBT-06MBSPT BRANCH (SMARTCATALOG)
Part # D7601-S10-S10-06
BDI # 26564268
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D7601-E06-E06-02
Description
D7601-E06-E06-02 TUBE TEE, E06MBT-E06MBT-02MBSPT BRANCH (SMARTCATALOG)
Part # D7601-E06-E06-02
BDI # 26564229
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Steel
Other Features:
Extra Light Type
Product Name:
Compression Fitting
D7601-E08-E08-02-SS-X
Description
D7601-E08-E08-02-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D7601-E08-E08-02-SS-X
BDI # 26564227
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting