D7802-L08-04-NWO-RR-X
Description
D7802-L08-04-NWO-RR-X TUBE ELBOW, 45DEG W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D7802-L08-04-NWO-RR-X
BDI # 26564200
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve | Nut Washer O-Ring
Product Name:
Compression Fitting
D7801-L42-24-NWO-RR
Description
D7801-L42-24-NWO-RR TUBE ELBOW, L42MBT-24MBSPPAORB-RR 90 DEGREE (SMARTCATALOG)
Part # D7801-L42-24-NWO-RR
BDI # 26564170
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Nut Washer O-Ring
Product Name:
Compression Fitting
D7801-S10-06-NWO-RR
Description
D7801-S10-06-NWO-RR TUBE ELBOW, S10MBT-06MBSPPAORB-RR 90 DEGREE (SMARTCATALOG)
Part # D7801-S10-06-NWO-RR
BDI # 26564174
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Nut Washer O-Ring
Product Name:
Compression Fitting
D7801-S12-06-NWO-RR
Description
D7801-S12-06-NWO-RR TUBE ELBOW, S12MBT-06MBSPPAORB-RR 90 DEGREE (SMARTCATALOG)
Part # D7801-S12-06-NWO-RR
BDI # 26564177
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Nut Washer O-Ring
Product Name:
Compression Fitting
D7802-L10-06-NWO-RR-X
Description
D7802-L10-06-NWO-RR-X TUBE ELBOW, 45DEG W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D7802-L10-06-NWO-RR-X
BDI # 26556660
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve | Nut Washer O-Ring
Product Name:
Compression Fitting