D2605-S12-06-S12-SS-X
Description
D2605-S12-06-S12-SS-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D2605-S12-06-S12-SS-X
BDI # 26562119
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2603-S30-S30-S12-SS
Description
D2603-S30-S30-S12-SS TUBE TEE, S30MBT-S30MBT-S12MBT SS (SMARTCATALOG)
Part # D2603-S30-S30-S12-SS
BDI # 26565450
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2603-S25-S25-S12-SS-X
Description
D2603-S25-S25-S12-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D2603-S25-S25-S12-SS-X
BDI # 26558333
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6600-S12-S12-S12-SS-X
Description
D6600-S12-S12-S12-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D6600-S12-S12-S12-SS-X
BDI # 26556126
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7605-S12-06-S12-SS
Description
D7605-S12-06-S12-SS TUBE ADAPTER, S12MBT-06MBSPT-S12MBT SS (SMARTCATALOG)
Part # D7605-S12-06-S12-SS
BDI # 26564671
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting