D2603-L15-L08-L15-SS-X
Description
D2603-L15-L08-L15-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D2603-L15-L08-L15-SS-X
BDI # 26565676
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7605-S14-08-S14-SS
Description
D7605-S14-08-S14-SS TUBE ADAPTER, S14MBT-08MBSPT-S14MBT SS (SMARTCATALOG)
Part # D7605-S14-08-S14-SS
BDI # 26557049
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2603-L22-L22-L15
Description
D2603-L22-L22-L15 TUBE TEE, L22MBT-L22MBT-L15MBT (SMARTCATALOG)
Part # D2603-L22-L22-L15
BDI # 26563534
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D6600-L15-L15-L15-SS-X
Description
D6600-L15-L15-L15-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D6600-L15-L15-L15-SS-X
BDI # 26555270
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L15-L15-L15-L15-SS-X
Description
D2650-L15-L15-L15-L15-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L15-L15-L15-L15-SS-X
BDI # 26557557
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting