D6602-S30-S30-S30-SS
Description
D6602-S30-S30-S30-SS TUBE TEE, S30MBT-S30FMS-S30MBT SS (SMARTCATALOG)
Part # D6602-S30-S30-S30-SS
BDI # 26560362
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6600-S30-S30-S30-SS
Description
D6600-S30-S30-S30-SS TUBE TEE, S30MBT-S30MBT-S30FMS BRANCH SS (SMARTCATALOG)
Part # D6600-S30-S30-S30-SS
BDI # 26556309
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6602-SP-S30-S30-S30-SS
Description
D6602-SP-S30-S30-S30-SS TUBE TEE, S30MBT-S30FMSP-S30MBT SS (SMARTCATALOG)
Part # D6602-SP-S30-S30-S30-SS
BDI # 26556232
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6602-SP-S30-S30-S30-X
Description
D6602-SP-S30-S30-S30-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-SP-S30-S30-S30-X
BDI # 26556667
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6602-S30-S30-S30-X
Description
D6602-S30-S30-S30-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-S30-S30-S30-X
BDI # 26556576
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting