D6602-S08-S08-S08
Description
D6602-S08-S08-S08 TUBE TEE, S08MBT-S08FMS-S08MBT (SMARTCATALOG)
Part # D6602-S08-S08-S08
BDI # 26563776
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6602-SP-L18-L18-L18-X
Description
D6602-SP-L18-L18-L18-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-SP-L18-L18-L18-X
BDI # 26562721
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7605-E08-02-E08-SS-X
Description
D7605-E08-02-E08-SS-X TUBE ADAPTER, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D7605-E08-02-E08-SS-X
BDI # 26564262
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6602-S38-S38-S38-X
Description
D6602-S38-S38-S38-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-S38-S38-S38-X
BDI # 26562722
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7605-L08-04-L08
Description
D7605-L08-04-L08 TUBE ADAPTER, L08MBT-04MBSPT-L08MBT (SMARTCATALOG)
Part # D7605-L08-04-L08
BDI # 26560935
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting