D2650-L06-L06-L06-L06-SS
Description
D2650-L06-L06-L06-L06-SS TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT SS (SMARTCATALOG)
Part # D2650-L06-L06-L06-L06-SS
BDI # 26565433
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D2650-E08-E08-E08-E08-SS-X
Description
D2650-E08-E08-E08-E08-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-E08-E08-E08-E08-SS-X
BDI # 26562116
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L06-L06-L06-L06
Description
D2650-L06-L06-L06-L06 TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT (SMARTCATALOG)
Part # D2650-L06-L06-L06-L06
BDI # 26558282
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D2650-L06-L06-L06-L06-X
Description
D2650-L06-L06-L06-L06-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L06-L06-L06-L06-X
BDI # 26556981
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-E08-E08-E08-E08-SS
Description
D2650-E08-E08-E08-E08-SS TUBE CROSS, E08MBT-E08MBT-E08MBT-E08MBT SS (SMARTCATALOG)
Part # D2650-E08-E08-E08-E08-SS
BDI # 26565434
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type
Product Name:
Compression Fitting