D2650-S12-S12-S12-S12-SS-X
Description
D2650-S12-S12-S12-S12-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S12-S12-S12-S12-SS-X
BDI # 26565134
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S12-S12-S12-S12
Description
D2650-S12-S12-S12-S12 TUBE CROSS, S12MBT-S12MBT-S12MBT-S12MBT (SMARTCATALOG)
Part # D2650-S12-S12-S12-S12
BDI # 26556436
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-S12-S12-S12-S12-X
Description
D2650-S12-S12-S12-S12-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S12-S12-S12-S12-X
BDI # 26556435
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S12-S12-S12-S12-SS
Description
D2650-S12-S12-S12-S12-SS TUBE CROSS, S12MBT-S12MBT-S12MBT-S12MBT SS (SMARTCATALOG)
Part # D2650-S12-S12-S12-S12-SS
BDI # 26557551
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting