Page 1 of 2

Next

Compare
D2650-L15-L15-L15-L15-SS-X

COMPARE

D2650-L15-L15-L15-L15-SS-X

Description
D2650-L15-L15-L15-L15-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L15-L15-L15-L15-SS-X

BDI # 26557557

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S14-S14-S14-S14-SS

COMPARE

D2650-S14-S14-S14-S14-SS

Description
D2650-S14-S14-S14-S14-SS TUBE CROSS, S14MBT-S14MBT-S14MBT-S14MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-S14-S14-S14-S14-SS

BDI # 26565133

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L15-L15-L15-L15-X

COMPARE

D2650-L15-L15-L15-L15-X

Description
D2650-L15-L15-L15-L15-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L15-L15-L15-L15-X

BDI # 26565145

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S14-S14-S14-S14-SS-X

COMPARE

D2650-S14-S14-S14-S14-SS-X

Description
D2650-S14-S14-S14-S14-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S14-S14-S14-S14-SS-X

BDI # 26556434

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L15-L15-L15-L15

COMPARE

D2650-L15-L15-L15-L15

Description
D2650-L15-L15-L15-L15 TUBE CROSS, L15MBT-L15MBT-L15MBT-L15MBT (SMARTCATALOG)

BRENNAN

Part # D2650-L15-L15-L15-L15

BDI # 26565146

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY