D2650-S16-S16-S16-S16-SS
Description
D2650-S16-S16-S16-S16-SS TUBE CROSS, S16MBT-S16MBT-S16MBT-S16MBT SS (SMARTCATALOG)
Part # D2650-S16-S16-S16-S16-SS
BDI # 26565132
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-S16-S16-S16-S16
Description
D2650-S16-S16-S16-S16 TUBE CROSS, S16MBT-S16MBT-S16MBT-S16MBT (SMARTCATALOG)
Part # D2650-S16-S16-S16-S16
BDI # 26557550
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-S16-S16-S16-S16-SS-X
Description
D2650-S16-S16-S16-S16-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S16-S16-S16-S16-SS-X
BDI # 26556433
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S16-S16-S16-S16-X
Description
D2650-S16-S16-S16-S16-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S16-S16-S16-S16-X
BDI # 26555688
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting