Page 1 of 2

Next

Compare
D2650-S25-S25-S25-S25-X

COMPARE

D2650-S25-S25-S25-S25-X

Description
D2650-S25-S25-S25-S25-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S25-S25-S25-S25-X

BDI # 26556430

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L28-L28-L28-L28-SS-X

COMPARE

D2650-L28-L28-L28-L28-SS-X

Description
D2650-L28-L28-L28-L28-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L28-L28-L28-L28-SS-X

BDI # 26557555

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S25-S25-S25-S25-SS

COMPARE

D2650-S25-S25-S25-S25-SS

Description
D2650-S25-S25-S25-S25-SS TUBE CROSS, S25MBT-S25MBT-S25MBT-S25MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-S25-S25-S25-S25-SS

BDI # 26559072

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S25-S25-S25-S25-SS-X

COMPARE

D2650-S25-S25-S25-S25-SS-X

Description
D2650-S25-S25-S25-S25-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S25-S25-S25-S25-SS-X

BDI # 26565129

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S25-S25-S25-S25

COMPARE

D2650-S25-S25-S25-S25

Description
D2650-S25-S25-S25-S25 TUBE CROSS, S25MBT-S25MBT-S25MBT-S25MBT (SMARTCATALOG)

BRENNAN

Part # D2650-S25-S25-S25-S25

BDI # 26556431

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY