D2650-S30-S30-S30-S30-X

COMPARE

D2650-S30-S30-S30-S30-X

Description
D2650-S30-S30-S30-S30-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S30-S30-S30-S30-X

BDI # 26555410

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S30-S30-S30-S30-SS

COMPARE

D2650-S30-S30-S30-S30-SS

Description
D2650-S30-S30-S30-S30-SS TUBE CROSS, S30MBT-S30MBT-S30MBT-S30MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-S30-S30-S30-S30-SS

BDI # 26565128

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S30-S30-S30-S30-SS-X

COMPARE

D2650-S30-S30-S30-S30-SS-X

Description
D2650-S30-S30-S30-S30-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S30-S30-S30-S30-SS-X

BDI # 26556415

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S30-S30-S30-S30

COMPARE

D2650-S30-S30-S30-S30

Description
D2650-S30-S30-S30-S30 TUBE CROSS, S30MBT-S30MBT-S30MBT-S30MBT (SMARTCATALOG)

BRENNAN

Part # D2650-S30-S30-S30-S30

BDI # 26557548

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY