SVHC8-8M
Description
SVHC8-8M HYDRAULIC COUPLER ; 1/2"-14 MNPT 2.57" LN 5EA/PAK
Part # SVHC8-8M
BDI # 23034838
Features
Fitting Type:
Socket
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Manual Sleeve | Snap-Tite Design
Product Name:
Quick Disconnect Fitting
4M-Q4P-SS
Description
4M-Q4P-SS STAINLESS PIPE NIPPLE ; NON-RETURNABLE 1/4-18 MALE NPT 3000PSI
Part # 4M-Q4P-SS
BDI # 26624292
Features
Fitting Type:
Plug
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Quick Disconnect Fitting
21SFAN10MXN
Description
21SFAN10MXN ; 1/8IN NPT QUICK COUPLER PLUG
Part # 21SFAN10MXN
BDI # 25155460
Features
Fitting Type:
Plug
Inch - Metric:
Inch
Material:
Brass
Other Features:
Nickel Plated Finish
Product Name:
Quick Disconnect Fitting
BPHN4-4M
Description
BPHN4-4M QUICK COUPLER NIPPLE ; 1/4" MPT 4000PSI 1/4" NPT 25EA/PAK
Part # BPHN4-4M
BDI # 25100749
Features
Fitting Type:
Plug
Inch - Metric:
Inch
Material:
Brass
Other Features:
Manual Sleeve | Snap-Tite Design
Product Name:
Quick Disconnect Fitting
4M-Q4 VY-SS
Description
4M-Q4VY-SS QUICK COUPLING ; NON RETURNABLE
Part # 4M-Q4 VY-SS
BDI # 17015509
Features
Fitting Type:
Plug
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Quick Disconnect Fitting