Page 1 of 56

Next

Compare

COMPARE

D7801-L28-16-CF-SS-X

Description
D7801-L28-16-CF-SS-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D7801-L28-16-CF-SS-X

BDI # 26557034

Features

Fitting Type: Elbow
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2405-L22-12-SS-X

COMPARE

D2405-L22-12-SS-X

Description
D2405-L22-12-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D2405-L22-12-SS-X

BDI # 26557329

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7801-S38-24-CF-SS

COMPARE

D7801-S38-24-CF-SS

Description
D7801-S38-24-CF-SS TUBE ELBOW, S38MBT-24MBSPP CF 90DEG SS (SMARTCATALOG)

BRENNAN

Part # D7801-S38-24-CF-SS

BDI # 26564718

Features

Fitting Type: Elbow
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7400-L35-24-CF-X

COMPARE

D7400-L35-24-CF-X

Description
D7400-L35-24-CF-X TUBE ADAPTER, W/O NUT AND SLEEVE (SMARTCATALOG)

BRENNAN

Part # D7400-L35-24-CF-X

BDI # 26562007

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7405-L42-24-SS

COMPARE

D7405-L42-24-SS

Description
D7405-L42-24-SS TUBE ADAPTER, L42MBT-24FBSPP STRAIGHT SS (SMARTCATALOG)

BRENNAN

Part # D7405-L42-24-SS

BDI # 26564955

Features

Fitting Type: Straight
Inch - Metric: Inch
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY