D6602-S08-S08-S08
Description
D6602-S08-S08-S08 TUBE TEE, S08MBT-S08FMS-S08MBT (SMARTCATALOG)
Part # D6602-S08-S08-S08
BDI # 26563776
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6602-S10-S10-S10-SS-X
Description
D6602-S10-S10-S10-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D6602-S10-S10-S10-SS-X
BDI # 26563774
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6602-S08-S08-S08-SS-X
Description
D6602-S08-S08-S08-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D6602-S08-S08-S08-SS-X
BDI # 26556210
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2603-S08-S08-S08
Description
D2603-S08-S08-S08 TUBE TEE, S08MBT-S08MBT-S08MBT (SMARTCATALOG)
Part # D2603-S08-S08-S08
BDI # 26565425
Features
Fitting Type:
Union Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6502-S10-S10-X
Description
D6502-S10-S10-X TUBE ELBOW, 45DEG W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D6502-S10-S10-X
BDI # 26565189
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting