MFC-16TX ALP

COMPARE

MFC-16TX ALP

Description
MFC-16TX ALP FLANGE CARTRIDGE BRG UNIT ; NON-RETURNABLE

SEALMASTER

Part # 707620

BDI # 23996931

Features

Cartridge Pilot Diameter - Inch: 3
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Length Thru Bore - Millimeter: 40.9
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Extended Inner Ring
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
SFC-19T XLO

COMPARE

SFC-19T XLO

Description
SFC-19T XLO FLANGE CARTRIDGE BRG UNIT ; NON-RETURNABLE

SEALMASTER

Part # 714428

BDI # 352274

Features

Cartridge Pilot Diameter - Inch: 3
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Length Thru Bore - Millimeter: 40.9
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Extended Inner Ring
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
CRFCF-PN207T

COMPARE

CRFCF-PN207T

Description
CRFCF-PN207T FLANGE BALL BEARING ; PN GOLD

SEALMASTER

Part # 712311

BDI # 357243

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 42.5
Nominal Bolt Circle Diameter Round - Inch: 4.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Reduced Diameter Insert | Skwezloc | Has Flinger
Housing Style: 4 Bolt Round Flange Block
Housing Material: Fluoropolymer Plated Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
SFC-23TX

COMPARE

SFC-23TX

Description
SFC-23TX FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 710779

BDI # 353374

Features

Cartridge Pilot Diameter - Inch: 3.375
Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 45.974
Nominal Bolt Circle Diameter Round - Inch: 4.1

Housing Configuration: 1 Piece Solid
Other Features: Extended Inner Ring
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
CSFB204LLU

COMPARE

CSFB204LLU

Description
CSFB204LLU FLANGE BRG UNIT ; NON-RETURNABLE

NTN

Part # CSFB204LLU

BDI # 1216375

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Maximum Capacity / Filling Slot: No
Outside Diameter - Inch: 1.85
Outside Diameter - Millimeter: 47

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Internal Special Features: Riveted Pressed Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY