8M2T 330FT/REEL
Description
8M2T XREEL HYDRAULIC HOSE ; 1/2" HOSE ID 330FT/REL
Part # 46571559
BDI # 1116527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
6M2T/REEL
Description
6M2T XREEL HYDRAULIC HOSE ; 3/8" HOSE ID 385FT/REL
Part # 46571555
BDI # 1113199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8IN ADAPTA FLEX RED 250PSI
Description
3/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1322
BDI # 18201735
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
16M2T 165FT/REEL
Description
16M2T XREEL HYDRAULIC HOSE ; 1" HOSE ID 165FT/REL
Part # 46571571
BDI # 1097186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
3/4IN SPIRAFLEX 1600 GREEN 130
Description
3/4IN SPIRAFLEX 1600 GRN 130 WATER HOSE ; 100FT L
Part # 20013191
BDI # 425298
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
19.05
Color:
Green