Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Clear
Product Name:
Tubing
4IN NUTRIFLEX S/D CLEAR
Description
4IN NUTRIFLEX S D CLEAR HOSE ; FOOD 100FT L
Part # 20013344
BDI # 423422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.71
Outside Diameter - Millimeter:
119.634
Other Features:
Clear High Density Rigid Pliovic Helix | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
Dry Bulk Food Material | Liquid In Gravity Flow and Vacuum Service
Inside Diameter - Millimeter:
101.6
Color:
Clear
TIL07-16-X48
Description
TIL07-16-X48 ; TUBING FLUOROPOLYMER INCH
Part # TIL07-16-X48
BDI # 17954883
Features
Inch - Metric:
Inch
Material:
Fluoropolymer
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Minimum Bending Radius 20 MM | Chemical - Heat Resistant
Inside Diameter - Millimeter:
3.962
Color:
Clear
Product Name:
Tubing