Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.3/1.9 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light and Surge Suppressor
Overall Length - Inch:
7.087
Voltage:
24 VDC
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.9/1.6 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
8.752
Voltage:
24 VDC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal | With Surge Voltage Suppressor | Class B | In/Out Position
Overall Length - Inch:
3.917
Voltage:
24 VDC
SY5120-5WOZ-01T
Description
SY5120-5WOZ-01T ; VALVE SGL SOL BODY PT
Part # SY5120-5WOZ-01T
BDI # 17866379
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.736
Voltage:
24 VDC