Features
Port Type:
1/4" MNPT
Number of Ports/Way:
1 Port | 1 Way
Valve Type:
Needle
Actuation:
Manual
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Silencer
Overall Length - Inch:
1.543
Voltage:
Not Applicable
SYJ3343-5MZ-M5
Description
SYJ3343-5MZ-M5 ; SYJ3000 SOL VALVE 4/5 PORT
Part # SYJ3343-5MZ-M5
BDI # 18597874
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.12 Cv Factor | Air Fluid | Base Mounted | Common Pilot Exhaust | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Overall Length - Inch:
3.618
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Locking Manual Override | In/Out Position
Overall Length - Inch:
5.102
Voltage:
24 VDC
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
3.701
Voltage:
24 VDC
Features
Port Type:
1/4" G
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Body Mount
Overall Length - Inch:
4.921
Voltage:
Not Applicable