AV4000-04-1DZ
Description
AV4000-04-1DZ ; SOFT START-UP VALVE 1/2"
Part # AV4000-04-1DZ
BDI # 24386929
Features
Port Type:
1/2" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Hand Lever - Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal | With Light and Surge Voltage Suppressor | Non Locking Push Type | Flow Direction Left To Right
Overall Length - Inch:
4.094
Voltage:
100/50-60 VAC
VS7-8-FG-S-1ZA04
Description
VS7-8-FG-S-1ZA04 ; VALVE ISO SGL SOL SIZE 2
Part # VS7-8-FG-S-1ZA04
BDI # 17879513
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Side Ported | Indicator Light with Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.811
Voltage:
100/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.16 - 0.18 Cv Factor | Standard | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Protected
Overall Length - Inch:
3.331
Voltage:
100/50-60 VAC
Features
Port Type:
3/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.7 Cv Factor | Body Ported | External Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
6.382
Voltage:
100/50-60 VAC
VS7-6-FHG-D-1M-X11
Description
VS7-6-FHG-D-1M-X11 ; VS7-6 SOL VALVE 4/5 PORT
Part # VS7-6-FHG-D-1M-X11
BDI # 18602936
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | With Direct Manual Override | In/Closed Center/Out Position
Overall Length - Inch:
7.441
Voltage:
100/50-60 VAC