Page 1 of 152

Next

Compare
VP542-3DZ1-03NA

COMPARE

VP542-3DZ1-03NA

Description
VP542-3DZ1-03NA ; VALVE SOL

SMC

Part # VP542-3DZ1-03NA

BDI # 17875103

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 2.2 - 2.1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch: 5.476
Voltage: 110-115/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
VQZ1250-3L

COMPARE

VQZ1250-3L

Description
VQZ1250-3L ; VQZ1000 VALVE, SOL 4/5-PORT

SMC

Part # VQZ1250-3L

BDI # 18602262

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.17 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 4.803
Voltage: 110-115/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
VQZ332-3L1-02T

COMPARE

VQZ332-3L1-02T

Description
VQZ332-3L1-02T ; VALVE BODY PORTED

SMC

Part # VQZ332-3L1-02T

BDI # 17878879

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.87 - 0.72 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 3.465
Voltage: 110-115/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
VQZ312-3L1-02T

COMPARE

VQZ312-3L1-02T

Description
VQZ312-3L1-02T ; VALVE BODY PORTED

SMC

Part # VQZ312-3L1-02T

BDI # 17878615

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.62 - 0.56 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 3.465
Voltage: 110-115/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
VQZ1121-3LO1-N7

COMPARE

VQZ1121-3LO1-N7

Description
VQZ1121-3LO1-N7 ; VQZ1000 VALVE, SOL 4/5-PORT

SMC

Part # VQZ1121-3LO1-N7

BDI # 18602184

Features

Port Type: 1/4" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.26 - 0.19 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 2.925
Voltage: 110-115/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY