ZSE40AF-N01-Y-P-X531
Description
ZSE40AF-N01-Y-P-X531 ; SWITCH
Part # ZSE40AF-N01-Y-P-X531
BDI # 17986879
Features
Port Type:
1/4" G
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Panel Mount
Overall Length - Inch:
4.921
Voltage:
Not Applicable
VFR3100-3FZC
Description
VFR3100-3FZC ; VALVE SGL PLUG-IN BASE MT
Part # VFR3100-3FZC
BDI # 17870858
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Lever Locking Type Manual Override | In/Out Position
Overall Length - Inch:
5.413
Voltage:
110/50-60 VAC